Drill thread milling cutter 1.5×D, TiAlN, M: M3

Article no.: 139511 M3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock Available in 3-4 working days
37 pieces in stock 37 pieces available in 3-4 working days

Select article variation and quantity

M Unit price incl. VAT

Availability

  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Number of cutting edges Z 2
Through-coolant yes
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Countersink angle 90 degrees
Thread pitch 0.5 mm
Cutting edge ⌀ DC 2.45 mm
Cutter length lc 4.9 mm
Shank length Ls 43 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 4.5 mm
Programming value for countersink L1 5.36 mm
Width of groove e1 0.5 mm
Feed fz in cast aluminium 0.03 mm
Thread profile Full profile
Shank tolerance h6
Number of clamping slots 2
Colour ring without
Internal/external application Internal
Thread depth 4.5
Type of product Combination drill / thread mill

Identification & Classification

Article number 139511 M3
EAN / GTIN 4062406393243
Manufacturer number 139511 M3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
220
GG(G)
K
120
CuZn
N
330
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions). Incorporating a countersink profile for a 90° countersink. A stronger core diameter, two narrow geometrically optimised chip flutes and a special drill point result in good chip formation and low cutting pressure.

Advantage:

Drilling, countersinking and thread milling all with a single tool!

Note:

HB and HE shanks are available at the same price as HA.
HB shank: order with No. 139511+ 12900 HB.
HE shank: order with No. 139511+ 12900 HE.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart