Hand vise (breit) with fine jaws, max. 7 mm spread (total length 130 mm)

Article no.: 113-130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 113-130
EAN / GTIN 4027474599317
Manufacturer number 113-130
L-Number L80010 1504
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 113 series stem clamping vises with fine jaws are used for clamping particularly fine workpieces in workshops, industry, and craftsmanship. The inside of the jaws is ribbed with a prismatic cut, allowing round and angular parts to be clamped. The 113 series is particularly suitable for fine work, for example on watches, and enables a delicate and precise working method.
  • Universal usability in various work situations
  • Robust design with flexible hinge guidance

Feature:

  • Material: tool steel
  • Total height [mm]: 33 mm
  • Total height [inch]: 1 5/16
  • Spare parts available: No
  • Span (max.) [mm]: 7 mm
  • Span (max.) [inch]: 1/4
  • Total length [mm]: 130 mm
  • Total length [inch]: 5 3/16
  • Chuck jaw width [inch]: 13/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart