{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Character height | 6 mm | |
| Shank thickness | 9.5 mm | |
| overall length | 70 mm | |
| Character | 2 | |
| Type of product | Hand punch |
| Article number | 085411 6/2 | |
| EAN / GTIN | 5022044003033 |