{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 8880 | |
| Length | 162 mm | |
| maximum line thickness | 3 mm | |
| minimum line thickness | 1 mm | |
| Writing colour | Graphite | |
| Changeover cap | yes | |
| Suitability for materials | wood; Metal; Plastic; Tiles; cardboard | |
| Pocket clip | yes | |
| Weight | 0.042 kg | |
| Type of product | Graphite pencil |
| Article number | 085016 8700112 | |
| EAN / GTIN | 4057305063090 | |
| Manufacturer/responsible person | edding Vertrieb GmbH, An der Feldmark 9B, 31515 WUNSTORF, Germany, www.edding.com |