{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 44 | |
| impact-resistant and splash-proof | Category 2 (K2) to BGI | |
| AC supply voltage | 230 V | |
| Rated power unrolled | 3500 (16 A) W | |
| Cable class | H07RN-F | |
| Cable structure | 3G2.5 | |
| Material cable | Rubber/neoprene | |
| Drum material | Sheet metal | |
| Cable colour | black | |
| Cable length | 25 m | |
| Number of sockets | 4 | |
| Number of sockets 230 V | 4 | |
| Diagnostic system present | yes | |
| Length | 22 mm | |
| Width | 30.5 mm | |
| Height | 39 mm | |
| Power supply | Mains-powered | |
| Type of product | Cable drum | |
| Number of sockets type F | 4 | |
| Rated current | 16 A |
| Article number | 081106 25N-4 | |
| EAN / GTIN | 4007123687633 | |
| Manufacturer/responsible person | Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de |