{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | cardboard | |
| Manufacturer's designation | GWS 27-180 JR | |
| Power supply | Mains operated | |
| Power consumption | 2,700 W | |
| maximum speed | 6,900 rpm - 8,500 rpm | |
| Toolholder | M14 | |
| maximum vibration to EN | 5.5 m/s2 | |
| maximum disc ⌀ | 180 mm | |
| maximum cutting depth | 35 mm | |
| Weight | 6.1 kg | |
| Length | 530 mm | |
| Width | 310 mm | |
| Height | 139 mm | |
| Cable length | 4 m | |
| Soft start | yes | |
| Restart block | yes | |
| Kick-back stop | yes | |
| Special features | Rotatable loop handle | |
| Type of product | Angle grinder |
| Article number | 077146 27-180JR | |
| EAN / GTIN | 4053423252484 | |
| Manufacturer number | 06018C6300 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |