Smooth trowel blade-w.130mm blade-l.280mm

Article no.: 56022680
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trowel

Identification & Classification

Article number 56022680
EAN / GTIN 4022668226802
Manufacturer number 56022680
L-Number L60010 6655
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Hardened stainless steel blade
  • Handle made of lacquered wood

Feature:

  • Blade width: 130 mm
  • Blade length: 280 mm
  • Version: Hardened, stainless steel
  • Length mm (L): 280 mm
  • Weight: 330g

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart