• Last chance! Only a few items available and soon no longer in our assortment.

Eco toolholder, left-hand, Shank width b: 25mm

Article no.: 273841 25
Discount
169,21 €
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank width b 25 mm
Application type left-hand
Through-coolant yes
Overall length L 96.5 mm
L2 27.5 mm
Screw 279815 9
Type of product Clamping toolholder

Identification & Classification

Article number 273841 25
EAN / GTIN 4045197517456
Manufacturer number 273841 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT eco-system toolholders with internal coolant supply to the cutting edge.

Suitable for:

Blade carriers No. 273881; 273887 and 273891.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 317900319886 and GARANT eco cutter carriers No. 273880273891. Technology values should be reduced by 30% to 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart