This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HiPer Drill cutter insert m7, HB7725, ⌀ D: 10,2mm

Article no.: 231660 10,2
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 10.2 mm
Type HB7725
Tool material Carbide
Point angle 135 degrees
for base body size 10
Feed f in grey cast iron (G) 0.23 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification & Classification

Article number 231660 10,2
EAN / GTIN 4045197714275
Manufacturer number 231660 10,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
GG(G)
K
100
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart