• The item cannot be ordered due to missing prices.

Folding platform, Platform height: EP990Yml

Article no.: G96008 EP990Y

Select article variation and quantity

Platform height (ml) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Accessibility One sided
Type of product Scaffolding

Identification & Classification

Article number G96008 EP990Y

Description

Version:

  • Aluminium folding work platform with a large, anti-slip, standing surface
  • Steel handrails either side of the platform for increased safety
  • Adjustable stabilisers allow the unit to be positioned close to a wall or working areas
  • Built-in inclined ladder
  • Easily folds for ease of movement
  • Will fit through doorways & narrow aisles
  • Mobile on 2 x 100mm nylon wheels

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart