• The item cannot be ordered due to missing prices.

3-in-1 Yellow/Navy S

Article no.: G09658 S

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow
Unisex size S
Standard EN ISO 20471
Type of product High visibility jacket

Identification & Classification

Article number G09658 S

Description

Description:

This 3-in-1 addition to the Hi-Vis 150D Oxford range is excellent value for money and provides a combination of supreme versatility with innovative design. Complete with multi-layered practical pockets, full front zip closure, concealed hood and a detachable stand-alone internal fleece jacket.

Feature:

  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Detachable inner jacket for added versatility in all weather conditions
  • Pack away hood for added functionality
  • Stud adjustable cuffs for a secure fit
  • Contrast panels for protection against dirt
  • Storm flap front to protect against the elements
  • ID card holder for ID card display
  • Reflective tape for increased visibility
  • Jacket can be worn three ways for multi use
  • 9 pockets for ample storage
  • Smart phone pocket
  • Radio loop for easy clipping of a radio
  • Detachable lining for added versatility in all weather conditions
  • CE certified
  • Available in sizes up to 3XL
  • 40+ UPF rated fabric to block 98% of UV rays
  • Waterproof with taped seams preventing water penetration
  • UKCA marked

Standard:

  • EN ISO 20471 Class 3
  • RIS 3279 TOM Issue 2 (Orange Only)
  • EN 343 Class 3:1 X (WP 5,000mm)

Material:

Shell fabric: 100% Polyester, 150D Oxford Weave, PVC Coated
Shell composition: 100% Polyester, 150D Oxford Weave, PVC Coated
Lining fabric: 100% Polyester Mesh
Lining composition: 100% Polyester Mesh
Removeable lining fabric: 100% Polyester, Anti-Pill finish Fleece
Removeable lining composition: 100% Polyester, Anti-Pill finish Fleece
Shell weight gm: 200
Shell weight oz: 6
Lining weight gm: 60
Lining weight oz: 2
Removeable lining weight gm: 280
Removeable lining weight oz: 8
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean; Maximum 25 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart