{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Foodstuffs certified | |
| EN 374 | Type B (JPT) | |
| Backing material | nitrile | |
| Coating variant | Fully Dipped | |
| Colour | orange | |
| Standard/regulation | EN 455 | |
| AQL | 1,5 | |
| Application | disposable | |
| Type of product | Disposable glove |
| Article number | G09248 SIZE_M |