Bollards (2 pieces) including strap yellow, Type: Y/B

Article no.: 994302 Y/B
Set price 2 Piece (142.50 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,000 mm
Baseplate height 80 mm
Baseplate ⌀ 410 mm
Strap length 4,000 mm
Material of strap 50 mm
Colour of the strap yellow / black
Weight 8 kg
Type of product Bollards

Identification & Classification

Article number 994302 Y/B
EAN / GTIN 4251021100910
Manufacturer number GLA25-E/17-4.0 (VP 2)
Manufacturer/responsible person R.Scholz GmbH & Co. KG, Boschweg 34, 48351 EVERSWINKEL, Germany, www.rs-guidesystems.de

Description

Version:

The bollard is suitable for use indoors and outdoors. The two-part construction is can easily be dismantled and ensures quick and simple installation. Plastic bollard post, baseplate made of environmentally friendly composite material, 100% recycled, black/grey veined.

Application:

For use indoors and outdoors.

Supplied with:

Set of 2 pieces each including strap.

Note:

Individual digital printing available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart