{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Industrial vending / tool issuing system | |
| Series | 24seven LEVEL | |
| Height | 90 mm | |
| Width | 156 mm | |
| Depth | 400 mm | |
| Viewing/withdrawal opening height | 47 mm | |
| Viewing/withdrawal opening width | 107 mm | |
| Load capacity per box | 15 kg | |
| Material | Plastic | |
| Colour | red | |
| Colour | red | |
| Weight | 0.6 kg | |
| Type of product | Open storage bin |
| Article number | 979485 MEDIUM | |
| EAN / GTIN | 4069515049047 | |
| Manufacturer number | 979485 MEDIUM | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |