“Heuer-Front” bench vice with swivel base and interchangeable jaws, Jaw width: 120mm

Article no.: 967380 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Heuer Front
Jaw width 120 mm
exchangeable jaws yes
Opening direction opens to the front
Material Drop forged steel
Type of product Machinist's vice

Identification & Classification

Article number 967380 120
EAN / GTIN 2050002047761
Manufacturer number 101 120 + 103 120

Description

Version:

Entirely forged of steel - guaranteed unbreakable.
Slides forward on opening.
With forged pipe jaws underneath the normal jaws. Strong, fully galvanised spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with steel circlips. Spindle and guides protected from dirt. Adjustable, double-sided Vee guide.
With reinforced anvil shoulder for shaping and upsetting work.
Jaws used surface-hardened and galvanised. One side serrated, one side smooth. Reversible and interchangeable.
Swivel base can be rotated continuously 360° and can be securely locked in any position.

Supplied with:

Fastening screws for attachment to the worktop.

Colour:

Hammer-effect blue, powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart