EUROFIX transport box grey, Type: EF4220

Article no.: 964486 EF4220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
100 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Cushion Trax® (black)
Height 220 mm
Width 300 mm
Depth 400 mm
Usable width 225 mm
Usable depth 355 mm
Material Polypropylene
Colour grey
Grip shape Through grip
prepared for cover yes
stackable yes
Type of product Euroboxes

Identification & Classification

Article number 964486 EF4220
EAN / GTIN 4052939491783
Manufacturer number 479C0048BL
Manufacturer/responsible person SSI Schäfer Plastics GmbH, Friedrich-Flick-Straße 4, 57299 BURBACH, Germany, www.ssi-plastic.com

Description

Version:

Transport container for manual and automatic handling, made from polypropylene. Resistant to most oils, acids and alkalis, noise-absorbing on conveyor lines. The container is stable and robust, with smooth interior walls for easy cleaning. With strong stacking edges for safe stacking up to 600 kg. Ribs for high wall stability. Compatible with all euroboxes. Colour grey.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart