{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Height adjustment interval | 20 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Series | KOMPAKT-L-filebænk; KOMPAKT-H-filebænk | |
| Height | 680 mm | |
| Width | 430 mm | |
| Depth | 630 mm | |
| Type of product | Open workbench unit |
| Article number | 934770 430/620 | |
| EAN / GTIN | 4045197483942 | |
| Manufacturer number | 934770 430/620 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |