This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 3/8 inch square drive 37 pieces, Type: 12

Article no.: 634800 12

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19
  • Width across flats range, hexagon wrenches: 4-10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 37
Square drive 3/8 in
Width across flats range, bi-hex sockets 8-19 mm
Width across flats range, hexagon wrenches 4-10 mm
Packaging ABS plastic box
Length 492 mm
Width 247 mm
Height 66 mm
Drive profile Bi-hex socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification & Classification

Article number 634800 12
Manufacturer number 634800 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M12, for external TORX® with thread M4 − M12, for socket head screws with thread M5 − M12, for internal TORX® with thread M3 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Bi-hexagon sockets: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Sockets for Torx®: 7 pcs. size E5; E6; E7; E8; E10; E12; E14
Hexagon screwdriver bits: 6 pcs. size 4; 5; 6; 7; 8; 10 mm
Screwdriver bits for Torx®: 8 pcs. size TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Tommy bar: 1 piece
Extensions: 2 pcs. size 75, 240 mm
Universal joint: 1 piece
Ratchet: 1 pc. No. 635025
Stored in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart