This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4; 1/2 inch square drive 38-piece

Article no.: 630013

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4; 1/2
  • Width across flats range, hexagon sockets: 4-30
  • Width across flats range, hexagon wrenches: 3-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 38
Square drive 1/4 in; 1/2 in
Width across flats range, hexagon sockets 4-30 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging ABS plastic box
Length 492 mm
Width 247 mm
Height 66 mm
Drive profile Hexagon socket; Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 630013
Manufacturer number 630013
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 9 pcs. No. 631030 size 4; 5; 5.5; 6; 7; 8; 9; 10; 11
1/2 inch hexagon socket set: 10 pcs. No. 642230 size 13; 16; 17; 18; 19; 21; 22; 24; 27; 30
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631730 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643230 size 6; 8; 10; 12; 14
1/4 inch tommy-bar: 1 pc. No. 633030
1/2 inch tommy-bar: 1 pc. No. 641330
1/4 inch spinner handle: 1 pc. No. 632830
1/4 inch extensions: 2 pcs. No. 632430 size 50; 150
1/2 inch extensions: 2 pcs. No. 641030 size 130; 255
1/4 inch universal joint: 1 pc. No. 633530
1/2 inch universal joint: 1 pc. No. 641630
1/4 inch ratchet: 1 pc. No. 632030
1/2 inch ratchet: 1 pc. No. 640030
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart