Adapter for backing pads, Drive thread: M5

Article no.: 554081 M5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
165 pieces in stock

Select article variation and quantity

Drive thread Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pad face thread 1/4 in
Internal thread M14
suitable for quick-change system backing pad Roloc™
Propulsive equipment Angle grinder
Type of product Backing pad adapter

Identification & Classification

Article number 554081 M5
EAN / GTIN 4062406301095
Manufacturer number 554081 M5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Adapter for use on backing pads of the quick-change system. External thread instead of a 6 mm shank.
Adapter with 1/4 inch and M5 external threads.

Suitable for:

Roloc™ backing pads No. 554089554093.
Cordless small angle grinder No. 077100.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart