{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Error limit | ±2 µm | |
| Standard | Works standard | |
| Tolerance | T3 | |
| Material | stainless steel | |
| Material | Stainless steel, INOX | |
| Roll length | 5 m | |
| Roll width | 12.7 mm | |
| Thickness | 0.01 mm | |
| Type of product | Feeler gauge shim strip |
| Article number | 478507 0,01 | |
| EAN / GTIN | 4045197925527 | |
| Manufacturer number | 478507 0,01 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |