Adapter plate, for type: 360

Article no.: 361170 360
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Availability

  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Version Zero-point clamping system
Length L 362 mm
Width B 342 mm
Height H 54.4 mm
Height H1 26 mm
Weight 28 kg
Number of ZC holes 4
suitable for colour code Xpent0
Type of product Adapter plate

Identification & Classification

Article number 361170 360
EAN / GTIN 4045197849366
Manufacturer number 361170 360
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For optimally fastening the 5-axis vice to a zero point clamping system with pitch 200 mm.

Suitable for:

5-axis vice set No. 361100 and base rails No. 361115.

Supplied with:

Includes clamping strip with socket-head screws

Optional extras:

Clamping stud No. 360025 size 18M16 and size 18M16/138.

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart