{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Vario plus Eco | |
| minimum 1st groove ⌀ D1 | 38 mm | |
| maximum 1st groove ⌀ D2 | 55 mm | |
| Application type | right-hand | |
| Through-coolant | yes | |
| Groove width w | 4 mm | |
| maximum cutting depth tmax | 22 mm | |
| suitable indexable insert | No. 273656 – 273749 | |
| Type of product | Cartridges |
| Article number | 274522 38/55 | |
| EAN / GTIN | 4067263962304 | |
| Manufacturer number | 274522 38/55 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |