{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill range | 2 mm - 10 mm | |
| Coating | uncoated | |
| Tool material | HSS | |
| Type | N | |
| Tolerance nominal ⌀ | h8 | |
| Point angle | 118 degrees | |
| Shank | Plain shank | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| Number of drills | 81 | |
| Incremental steps of drills | 0.1 mm | |
| with case | no | |
| Colour ring | without | |
| Type of product | Jobber drill |
| Article number | 115020 2-10 | |
| Manufacturer number | 115020 2-10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |