{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 5 Ah | |
| Battery voltage | 18 V | |
| suitable for | AEG 18V power tools | |
| Type of product | Rechargeable battery incl. charger |
| Article number | 073850 LL1850SHD | |
| EAN / GTIN | 4058546362270 | |
| Manufacturer number | 4935478945 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu |