Rack support with plastic base plate, piece, Height: 2000mm

Article no.: 990050 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,016 pieces in stock 1,016 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,004 mm
Profile width 40 mm
Depth profile 40 mm
Profile thickness 2 mm
Colour jet black RAL 9005 powder-coated
Application range Storage shelf
Shelf adaption 4-sided
Can be used as a corner pillar yes
Type of product Racking support

Identification & Classification

Article number 990050 2000
EAN / GTIN 4045197517937
Manufacturer number 990050 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very sturdy square supports, mountings at intervals of 40: 40 mm with insertion slots for setting the storage shelves to the right height for the goods to be stored.
40×40×2 mm, complete with plastic base plate.

Application:

Extension to the multi-purpose shelves No. 990000990025.

Colour:

Jet black RAL 9005 powder-coated.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart