• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Adjustable PC holder, Type: 1

Article no.: 928755 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adjustment range 135 mm - 245 mm
Material Steel tube
Colour Silver paint finish
Type of product PC holder

Identification & Classification

Article number 928755 1
EAN / GTIN 2050002019102
Manufacturer number 928755 1
Manufacturer/responsible person Conrad Elektronic SE, Klaus-Conrad-Straße 1, 92240 HIRSCHAU, Germany, www.biz-conrad.ch

Description

Version:

Made of steel tube, adjustable for height and width. For fitting underneath bench tops.

Application:

For space-saving accommodation of the PC underneath the worktop (also reduces the exposure to dirt) - restricted leg room.

Colour:

Silver.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart