{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | MAXXCRAFT | |
| Weight without handle | 300 g | |
| Handle length | 265 mm | |
| overall length | 300 mm | |
| non-sparking | no | |
| Type of product | Hammer |
| Article number | 750550 300 | |
| Manufacturer number | 3666.003 | |
| Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com |