Modular crimping tool, Overall length: 150mm

Article no.: 729611 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
77 pieces in stock 77 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Type of product Crimping tool

Identification & Classification

Article number 729611 150
EAN / GTIN 4045197891013
Manufacturer number 729611 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT crimp system tool with certified interchangeable heads
  • Exact crimping due to linear action
  • Increased versatility combined with reduced costs due to quick-change system - no tools required
  • Guaranteed consistently good crimping results to DIN or EN due to factory-set interchangeable heads with integral positive barrier in the basic tool
  • Reliable terminal positioning ensures the terminal is always seated correctly in the crimping mould
  • Slim handy design makes it ideal for working in locations where access is difficult.

With quick-change mounting (no tools required).
  • Sturdy steel body with compound action.
  • Integral positive stop function.
  • Linear stroke gives very precise results.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart