{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cross-head size | 2 | |
| for screw ⌀ | 3.1 − 5.2 mm | |
| Blade length | 35 mm | |
| overall length | 90 mm | |
| Drive profile | Screwdriver for Phillips | |
| Type of product | Screwdrivers |
| Article number | 667720 2 | |
| EAN / GTIN | 4045197923653 | |
| Manufacturer number | 667720 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |