• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double-ended box spanner, Width across flats: 13X17mm

Article no.: 620500 13X17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 13 mm
Width across flats 2 17 mm
overall length 153 mm
Hole for tommybar ⌀ 7 mm
Shaft external hexagon S 16 mm
Drive profile Hexagon sockets
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket spanner

Identification & Classification

Article number 620500 13X17
EAN / GTIN 7314150181179
Manufacturer number 620500 13X17
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com

Description

Version:

Forged, with solid hexagon shaft for use with spanners and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads.

Standard:

Similar to DIN 896 A.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart