Universal hole saw set Power Charge Plus, Hole saw ⌀: 22-32

Article no.: 589807 22-32
New product
Price per 1 Piece (INR 4065.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Hole saw ⌀ Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Power Charge Plus
Hole saw ⌀ 22 – 32 mm
maximum cutting depth 5 mm
Number of pieces 6
Number of mounting shafts 1
Number of centre drills 2
Type of product Hole saw

Identification & Classification

Article number 589807 22-32
EAN / GTIN 4059952536484
Manufacturer number 2608900502
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Cutting holes in steel sheet is not comparable to other hole saw applications. In industrial environments or when working on vehicles, you need to be extremely precise. However, the material is usually very tough and damages conventional bi-metal hole saws. The EXPERT Sheet Metal PC Plus solves all these problems, because it is made of compact, high-quality technology. The EXPERT Sheet Metal PC Plus consists of a single cylinder made of turned metal for ultimate stability, robustness and accuracy. Extreme durability and the ability to cut the toughest grades of steel – thanks to carbide teeth that are individually sharpened and soldered to the body. This hole saw combines the best features in a compact design: It is durable, accurate and optimised for high-quality work on sheet metal. For use with the Power Change Plus quick-release adapter from Bosch: for accuracy and robustness

Supplied with:

2 pcs. centre drill, 3 pcs. hole saw (⌀ 22 mm,⌀ 25 mm,⌀ 32 mm), quick-release adapter.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart