Abrasive roll holder 6 mm shank ⌀, Mounting-⌀×Overall length: 3X63mm

Article no.: 553835 3X63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,787.00 / 1 Piece
  • from 5 Piece
    INR 1,489.00 / 1 Piece
on request
In stock Available in 11-14 working days
304 pieces in stock 304 pieces available in 11-14 working days

Select article variation and quantity

Mounting-⌀×Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 6 mm
Overall length 63 mm
Arbor ⌀ 3 mm
Type of product Abrasive roll holder

Identification & Classification

Article number 553835 3X63
EAN / GTIN 4045197524676
Manufacturer number 553835 3X63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Abrasive roll holder with 6 mm shank ⌀ to take abrasive rolls No. 553880 ff.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart