• Last chance! Only a few items available and soon no longer in our assortment.

Dial thickness gauge, Measuring range: 0-10mm

Article no.: 438200 0-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Type of product Dial thickness gauges
Measuring range 0 mm - 10 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
Measuring face ⌀ 5.9 mm
Throat 15 mm
Measurement technology analogue
Packaging sturdy box

Identification & Classification

Article number 438200 0-10
EAN / GTIN 4045197204349
Manufacturer number 438200 0-10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dial thickness gauge with lift-off lever (gauging force is independent of the user), in pocket format. Measuring faces hardened and ground.
Lapped measuring faces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart