Vertical toggle clamp with horizontal base, Type: 0

Article no.: 376500 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
614 pieces in stock 614 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6800J
Hole spacing e 8.5-13.5 mm
Hole spacing f 23 mm
Bore ⌀ d 4.5 mm
Clamping height H 18 mm
Clamping force P1 500 N
Clamping force P2 700 N
overall height 81 mm
overall length 49 mm
Contact screw M4×25 mm
Type of product Vertical toggle clamps

Identification & Classification

Article number 376500 0
EAN / GTIN 4020772007737
Manufacturer number 557301
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

With horizontal base for fixing to base plates etc.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
  • Captive contact screw.
  • Finger protection thanks to safety clamping mechanism no trap points.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart