Forked clamp tapered, Slot width×overall length: 22X315mm

Article no.: 371605 22X315
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
38 pieces in stock 38 pieces available in 11-14 working days

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 38 mm
Width 62 mm
for clamping screws M20: M22
Type of product Clamp

Identification & Classification

Article number 371605 22X315
EAN / GTIN 4069515014274
Manufacturer number 371605 22X315
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Material:

Hardened, black.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart