Quick-change collet with safety slip clutch, M14 − 33, Tap shank ⌀: 12mm

Article no.: 335640 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
13 pieces in stock 13 pieces available in 11-14 working days

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 12 mm
Tapping range M14 − 33
External ⌀ D 72 mm
Shank ⌀ d 48 mm
Connection length L 55.5 mm
Overhang length H 45 mm
Shank square 9 mm
Type of product Quick-change collet

Identification & Classification

Article number 335640 12
EAN / GTIN 4045197336019
Manufacturer number 335640 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid quick-change tapping collets with safety clutch.

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart