• Last chance! Only a few items available and soon no longer in our assortment.

Synchro quick-change tapping chuck M6 − M20, Shank ⌀ d: 30mm

Article no.: 319737 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
25 pieces in stock 25 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ d (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length compensation by compression 0.2 mm
Length compensation by tension 1 mm
Chuck outside ⌀ D 60 mm
Overhang L 67 mm
Colour code for VDI shanks VDI 30
Type of product VDI tapping chuck

Identification & Classification

Article number 319737 30
EAN / GTIN 4062406229689
Manufacturer number 319737 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Minimum length compensation, quick-change tapping collets for ER collets.

Standard:

DIN ISO 10889 / DIN 69880 and VDI 3425, sheet 2.

Optional extras:

Quick-change tapping collets No. 338120.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart