Collet chuck, extra slim, SK 40 A = 120, Clamping range: 2-6mm

Article no.: 300782 2-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 6 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HSC
Overhang dimension A 120 mm
⌀ D1 9.6 mm
⌀ D2 13 mm
External ⌀ D 27 mm
Balluffchip bore yes
Type of product Collet chuck

Identification & Classification

Article number 300782 2-6
EAN / GTIN 4045197708366
Manufacturer number 300782 2-6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Taper ground internally and externally.
  • Shanks hard turned.
  • With RFID/Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required!

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. during toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806,
PS wrenches No. 308820308835,
GARANT collets No. 309563,
ALBRECHT collets No. 309572309573.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart