{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 5 mm | |
| Profile | Hexagon | |
| L | 7 mm | |
| L1 | 10 mm | |
| Tolerance | + 0.12 to + 0.15 mm | |
| ⌀ d | 5 mm | |
| Tool material | Carbide | |
| Coating | TiN | |
| Type of product | Keyway broaching and profile slotting tool |
| Article number | 293049 5 | |
| EAN / GTIN | 4062406129132 | |
| Manufacturer number | 293049 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |