Full profile insert 55°, internal, right-hand BF, HB8015, Thread pitch: 19mm

Article no.: 270821 19
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 2 Piece
    INR 3,175.00 / 1 Piece
  • from 10 Piece
    INR 2,646.00 / 1 Piece
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
In stock Available in 11-14 working days
80 pieces in stock 80 pieces available in 11-14 working days

Select article variation and quantity

Thread pitch (mm) Unit price incl. VAT

Availability

  • Thread type: BSP; BSW; G
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB8015
Thread type BSP; BSW; G
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 19
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270821 19
EAN / GTIN 4069515042116
Manufacturer number 270821 19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart