{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 25 mm | |
| Series | Master Mute | |
| Vibration | damped | |
| Through-coolant | yes | |
| Number of coolant channels | 3 | |
| Overall length L | 330 mm | |
| Version | Steel | |
| non-clamping range S | 125 mm | |
| recommended clamping length | 75 mm | |
| Assembly bolt set | 269026 4 | |
| Connection thread | G1/4 | |
| Type of product | Boring bar shanks |
| Article number | 265076 25/330 | |
| EAN / GTIN | 4069515037396 | |
| Manufacturer number | 265076 25/330 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |