• Last chance! Only a few items available and soon no longer in our assortment.

GARANT Master Mute boring bar shank vibration damping, 11×D, System / shank ⌀: DM/40

Article no.: 264934 DM/40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT

Availability

  • Boring depth up to: 11×D
  • Vibration: damped
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Boring depth up to 11×D
Vibration damped
System DM
Through-coolant yes
Overall length L 528 mm
non-clamping range S 196 mm
recommended clamping length 160 mm
Assembly bolt set 269026 3
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
suitable interchangeable cutting heads 264838; 264839
Type of product Boring bar shanks

Identification & Classification

Article number 264934 DM/40
EAN / GTIN 4062406231361
Manufacturer number 264934 DM/40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart