Carbide boring bar E.. SVJCL 142°, for indexable inserts VC.., left-hand

Article no.: 261327 16/11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 8×D
  • Shank type: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 8×D
Shank type Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E16R SVJCR/L11
Setting angle κ 142 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 2 mm
Clamping height L2 15 mm
Neck width L4 9.5 mm
Head length L1 31.4 mm
Overall length L 200 mm
Set of insert screws 269028 27
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 261327 16/11
EAN / GTIN 4062406100650
Manufacturer number 261327 16/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart