{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Eco | |
| Shank size | 25 mm | |
| Insert size | 16 mm | |
| Application type | right-hand | |
| Standard | Works standard | |
| Through-coolant | yes | |
| ISO code toolholder | SVHCR/L 2525X16 | |
| suitable indexable insert | VC.. 1604.. | |
| Functional width L4 | 32 mm | |
| Head length L1 | 40 mm | |
| Overall length L | 110 mm | |
| Set of insert screws | 269023 3 | |
| Shim | 259033 5 | |
| Shim screw | 269013 7 | |
| Setting angle κ | 107.5 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 261298 25/16 | |
| EAN / GTIN | 4069515004565 | |
| Manufacturer number | 261298 25/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |