{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | M12 | |
| Coating | TiAlN | |
| Thread type | M | |
| Flank angle | 60 degrees | |
| Tool material | HSS E PM | |
| Standard | Manufacturer’s standard | |
| Thread standard | DIN 13 | |
| Tolerance class | ISO 2X 6HX | |
| Taper lead form | E | |
| Shank | DIN 1835 B with h6 | |
| Through-coolant | no | |
| Application for type of drilling | up to 2×D for blind holes; up to 2.5×D for through holes | |
| Cutting direction | right-hand | |
| Thread pitch | 1.75 mm | |
| Overall length L | 110 mm | |
| Shank ⌀ Ds | 12 mm | |
| Shank square □ | 9 mm | |
| Tapping hole ⌀ | 10.2 mm | |
| Thread ⌀ | 12 mm | |
| Shank tolerance | h6 | |
| Type of threading tool | Machine tap for synchronous machining | |
| Number of clamping slots | 4 | |
| Colour ring | white | |
| Number of cutting edges Z | 4 | |
| Thread depth | 30 mm | |
| Type of product | Tap |
| Article number | 132560 M12 | |
| EAN / GTIN | 4045197585363 | |
| Manufacturer number | 132560 M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |