Hand tap set, uncoated, UNF: 10-32

Article no.: 130750 10-32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
105 pieces in stock 105 pieces available in 11-14 working days

Select article variation and quantity

UNF Unit price incl. VAT

Availability

  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 2181
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 10-32 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS
Standard DIN 2181
Tolerance class 2B
Taper lead form D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.794 mm
Threads per inch 32
Thread ⌀ 4.83 mm
Overall length L 50 mm
Shank ⌀ Ds 5.5 mm
Shank square □ 4.3 mm
Tapping hole ⌀ 4.1 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 9.66 mm
Type of product Tap

Identification & Classification

Article number 130750 10-32
EAN / GTIN 4045197068200
Manufacturer number 130750 10-32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tab.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart