Chain hook 1-chain, Usable length: A2m

Article no.: 086416 A2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 8 mm
Usable length 2 m
Safe working load WLL β = 0° 2,000 kg
Type of product Chain hook

Identification & Classification

Article number 086416 A2
EAN / GTIN 4032378141425
Manufacturer number H18SL2TYP1(VKH-G)
Manufacturer/responsible person FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.
Chain hooks, can be shortened. The length of the chain can be reduced using the shortening hook with fork head.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart