Professional plastic drum “Cube”, Type: 33N-4

Article no.: 081113 33N-4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
AC supply voltage 230 V
Rated power unrolled 3500 (16 A) W
Cable class H07RN-F
Cable structure 3G1.5
Material cable Rubber/neoprene
Drum material Plastic/rubber
Cable colour black
Cable length 33 m
Number of sockets 4
Number of sockets 230 V 4
Diagnostic system present yes
Power supply Mains-powered
Type of product Cable drum
Number of sockets type F 5
Rated current 16 A

Identification & Classification

Article number 081113 33N-4
EAN / GTIN 4007123687503
Manufacturer/responsible person Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de

Description

Version:

The cable drums meet the specifications set out in DGUV I 203‑006 (formerly BGI 608).
Plastic cable drum with all-round rollover protection and practical folding handle.

Note:

A suitable holder for attachment to the GARANT roller cabinets and mobile workbenches can be found under 914935 1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart