• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pneumatic screwdriver, Type: S2307CE

Article no.: 079163 S2307CE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation S2307CE
Torque range 2,5 − 10 Nm
maximum screw ⌀ (8.8 - 12.9) M6
maximum speed 900 min-1
Tool arbor size 1/4 in
Format Pistol
maximum air consumption 504 l/min
Connection thread BSP
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 10 mm
Weight 1.2 kg
Operating noise 82 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Screwdriver

Identification & Classification

Article number 079163 S2307CE
EAN / GTIN 7322590038373
Manufacturer number S2307-CE
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
  • With slip clutch.
  • Adjustable torque setting.
  • Reversible for clockwise/ anticlockwise rotation.

The S23 PRO pistol screwdriver has a classic slip clutch that responds as soon as the desired torque is reached. S23 models are suitable for soft joints, screwing self-tapping screws and wood screws, as well as self-drilling screws where the torque may temporarily increase during the screw-in process.
Torque is externally adjustable using a twist sleeve.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart